{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | not suitable for 4.8 sec. in acc. w/ charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | DMF-free | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Manufacturer's designation | Combi-Latex 403 | |
Glove size | 9 | |
EN 374 | Type A (BKLMNO) | |
Resistance to chemicals | BKLMNO | |
EN 388 | 1121X | |
Material | Latex | |
Backing material | Latex | |
AQL | 0.65 | |
Application range | Heavy Duty | |
Length | 600 mm | |
Thickness | 1 mm | |
Colour | beige | |
Application | reusable | |
Weight | 496 g | |
Cut protection class | 1 | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094779 9 | |
EAN / GTIN | 4008198740391 | |
Manufacturer number | 403 9 |