• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves Combi-Latex® 403 10

Article no.: 094779 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (BKLMNO)
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic not suitable for 4.8 sec. in acc. w/ charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics DMF-free
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation Combi-Latex 403
Glove size 10
EN 374 Type A (BKLMNO)
Resistance to chemicals BKLMNO
EN 388 1121X
Material Latex
Backing material Latex
AQL 0.65
Application range Heavy Duty
Length 600 mm
Thickness 1 mm
Colour beige
Application reusable
Weight 496 g
Cut protection class 1
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094779 10
EAN / GTIN 4008198740308
Manufacturer number 403 10

Description

Version:

Category III safety gloves.
Combi-Latex® 403. Robust protective gloves of natural latex, with extra long gauntlet. Very good mechanical load properties. Good grip on wet components. Ideal for working with acids and alkalis. The glove is suitable for sandblasting due to the wide, roughened gauntlet.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart