• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves NitoPren® 717 8

Article no.: 094768 8
Size guide
  • Glove characteristics: free of latex; DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AKLOPT)
  • Cut protection class: 0

Product details

Technical Data

electrostatic characteristic 0.9 sec. in accordance with charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics free of latex; DMF-free
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation NitoPren 717
Glove size 8
EN 374 Type A (AKLOPT)
Resistance to chemicals AKLOPT
EN 388 3001X
Material Nitrile, chloroprene
Backing material Nitrile, chloroprene
AQL 0.65
Application range All-round
Length 310 mm
Thickness 0.65 mm
Colour dark grey
Application reusable
Weight 125 g
Cut protection class 0
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094768 8
EAN / GTIN 4008198771784
Manufacturer number 717/8

Description

Version:

Category III safety gloves.
NitoPren® 717. Two-layer protective glove made of nitrile and chloroprene. High resistance to a wide variety of hazardous substance groups. Good grip on wet and oily components. Free of natural latex.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart