• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves NitoPren® 717 7

Article no.: 094768 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AKLOPT)
  • Cut protection class: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic 0.9 sec. in accordance with charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics free of latex; DMF-free
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation NitoPren 717
Glove size 7
EN 374 Type A (AKLOPT)
Resistance to chemicals AKLOPT
EN 388 3001X
Material Nitrile, chloroprene
Backing material Nitrile, chloroprene
AQL 0.65
Application range All-round
Length 310 mm
Thickness 0.65 mm
Colour dark grey
Application reusable
Weight 125 g
Cut protection class 0
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094768 7
EAN / GTIN 4008198771777
Manufacturer number 717/7

Description

Version:

Category III safety gloves.
NitoPren® 717. Two-layer protective glove made of nitrile and chloroprene. High resistance to a wide variety of hazardous substance groups. Good grip on wet and oily components. Free of natural latex.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart