{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex rubiflex | |
Contents | 1 | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 10 | |
EN 374 | Type A (JKNOPT) | |
Resistance to chemicals | JKNOPT | |
EN 388 | 3121X | |
Material | Nitrile | |
Backing material | Cotton | |
Length | 350 mm | |
Thickness | 0.4 mm | |
Colour | black / blue | |
Application | reusable | |
Lining material | Cotton | |
Weight | 138 g | |
Wet grip | very good | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for acetonitrile 99 % | <10 min | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for dimethyl sulphoxide 99 % | 30-40 min | |
Permeation time for methanol 99 % | 10-30 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sodium hydroxide 50 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 30-40 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Coating variant | Full coating | |
Type of product | Chemicals protection gloves |
Article number | 094752 10 | |
EAN / GTIN | 4048612074152 | |
Manufacturer number | 6055710 |