• The item cannot be ordered due to missing prices.

Disposable gloves pack MicroFlex® 93-852 7

Article no.: 094729 7
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Levnedsmiddelcertificering; Suitable for allergy sufferers
  • EN 374: Type B (JKT)
  • Protection class: Protection against bacteriological risks to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; free of latex; Levnedsmiddelcertificering; Suitable for allergy sufferers
EN 374 Type B (JKT)
Resistance to chemicals JKT
Material Nitrile
Protection class Protection against bacteriological risks to EN 374
Backing material Nitrile
Coating Nitrile
Thickness 0.12 mm
Length 245 mm
Contents 100
Weight 8.1 g
Colour black
Application range Precision
AQL 1.5
Application disposable
Protection category Category II
Type of glove Einweghandschuh
Type of product Einweghandschuh

Identification numbers & Classifications

Article number 094729 7
EAN / GTIN 10076490462502

Description

Version:

Disposable gloves set in dispenser. Category III. Powder-free.
MicroFlex® 93-852. Latex-free – no risk of type-1 allergies. Excellent grip thanks to a fully textured surface and non-foaming design. Approved for contact with foodstuffs. AQL 1.5 (EN 374-2).

Standard:

EN 374

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart