{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; Levnedsmiddelcertificering; Suitable for allergy sufferers | |
EN 374 | Type B (JKT) | |
Resistance to chemicals | JKT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitrile | |
Coating | Nitrile | |
Thickness | 0.12 mm | |
Length | 245 mm | |
Contents | 100 | |
Weight | 8.1 g | |
Colour | black | |
Application range | Precision | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category II | |
Type of glove | Einweghandschuh | |
Type of product | Einweghandschuh |
Article number | 094729 10 | |
EAN / GTIN | 10076490462533 |