{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342D | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 9 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094612 9 | |
EAN / GTIN | 4062406132361 | |
Manufacturer number | 094612 9 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Cut D, Glove size: 9 |
|||
Application range | Precision | Precision; All-round | Precision |
Colour | black / grey | grey / black | black / grey |
Backing material | DYTEC | Special yarn | HPPE |
Application | reusable | reusable | reusable |
EN 388 | 4342D | 4442D | 4X43D |
Cut protection class | D | D | D |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |