{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342D | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 7 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094612 7 | |
EAN / GTIN | 4062406132347 | |
Manufacturer number | 094612 7 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Cut D, Glove size: 7 |
||
Application range | Precision | Precision; All-round |
Coating | Nitrile foam | Nitrile foam |
Colour | black / grey | grey / black |
Application | reusable | reusable |
EN 388 | 4342D | 4442D |
Cut protection class | D | D |
Type of product | Cut-resistant gloves | Cut-resistant gloves |