• The item cannot be ordered due to missing prices.

Cut-resistant arm protection 6795 45 cm

Article no.: 094592 45
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Cut protection class: E
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 388 4X43E
EN 407 X1XXXX
Cut protection class E
Application reusable
Backing material Taeki
Colour yellow
Standard EN 407
Contents 2
Type of product Arm cut-protection

Identification numbers & Classifications

Article number 094592 45
EAN / GTIN 4059904031630
Manufacturer number 6795

Description

Version:

6795. 1 pair cut-resistant arm protectors with cut protection class E and Taeki5 special yarn. Thumbhole for slip-free positioning. Up to 100°C contact temperature.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Cut-resistant arm protection 6795 45 cm

Cut-resistant arm protection 6795 45 cm

Colour yellow grey grey
Contents 2 1 2
Backing material Taeki HPPE HPPE
Application reusable reusable reusable
EN 388 4X43E 3X4XC 4X4XD
Cut protection class E C D
Type of product Arm cut-protection Arm cut-protection Arm cut-protection

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart