{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | DMF-free; Hook & loop fastener | |
EN 388 | 4X4XD | |
Clothing standard | Oeko-Tex Standard 100 | |
Knitted technology | 13G | |
Cut protection class | D | |
Application | reusable | |
Backing material | HPPE | |
Colour | grey | |
Length | 460 mm | |
Contents | 2 | |
Type of product | Arm cut-protection |
Article number | 094585 45 | |
EAN / GTIN | 4062406275464 | |
Manufacturer number | 094585 45 |
This article |
Recommendations |
|
---|---|---|
Cut-resistant arm protection Cut D 45 cm |
||
Colour | grey | grey |
Contents | 2 | 1 |
Backing material | HPPE | HPPE |
Application | reusable | reusable |
EN 388 | 4X4XD | 3X4XC |
Cut protection class | D | C |
Type of product | Arm cut-protection | Arm cut-protection |