• The item cannot be ordered due to missing prices.

Pair of gloves K01-403RT 11

Article no.: 094581 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 18G
Manufacturer's designation Kyorene K01-403RT
EN 388 4X42DP
Backing material Kyorene-Pro-Graphene
Coating Nitrile micro-foam
Coating variant The palms of the hands
Application range Heavy Duty
Colour black/yellow
Glove size 11
Application reusable
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094581 11
EAN / GTIN 4059904169777
Manufacturer number K01-403RT-11

Description

Version:

Kyorene Pro Graphene series. Cut-resistant gloves with Kyorene-Pro Graphene yarn without the addition of glass and stainless steel fibres. The innovative backing material has a bacteriostatic effect and regulates the temperature, making it comfortable to wear. Odours are neutralised for long-lasting freshness.
Kyorene K01-403RT. Cut-resistant glove with cut protection level D and TPV protectors on the back of the hand for heavy-duty activities.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart