• The item cannot be ordered due to missing prices.

Pair of gloves K01-403RT 10

Article no.: 094581 10
Size guide
  • Knitted technology: 18G
  • Cut protection class: D

Product details

Technical Data

Contents 1
Knitted technology 18G
Manufacturer's designation Kyorene K01-403RT
EN 388 4X42DP
Backing material Kyorene-Pro-Graphene
Coating Nitrile micro-foam
Coating variant The palms of the hands
Application range Heavy Duty
Colour black/yellow
Glove size 10
Application reusable
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094581 10
EAN / GTIN 4059904169760
Manufacturer number K01-403RT-10

Description

Version:

Kyorene Pro Graphene series. Cut-resistant gloves with Kyorene-Pro Graphene yarn without the addition of glass and stainless steel fibres. The innovative backing material has a bacteriostatic effect and regulates the temperature, making it comfortable to wear. Odours are neutralised for long-lasting freshness.
Kyorene K01-403RT. Cut-resistant glove with cut protection level D and TPV protectors on the back of the hand for heavy-duty activities.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart