• The item cannot be ordered due to missing prices.

Pair of gloves K02-303L, Glove size: 7

Article no.: 094577 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
Knitted technology 18G
Manufacturer's designation Kyorene K02-303L
EN 388 4X31C
Backing material Kyorene-Pro-Graphene
Coating Nitrile micro-foam
Application range Precision
Colour grey / black
Glove size 7
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094577 7
EAN / GTIN 4059904169012
Manufacturer number K02-303L-7

Description

Version:

Kyorene Pro Graphene series. Cut-resistant gloves with Kyorene-Pro Graphene yarn without the addition of glass and stainless steel fibres. The innovative backing material has a bacteriostatic effect and regulates the temperature, making it comfortable to wear. Odours are neutralised for long-lasting freshness.
Kyorene K02-303L. Cut-resistant glove with cut protection level C.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart