{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
Knitted technology | 18G | |
Manufacturer's designation | Kyorene K02-303L | |
EN 388 | 4X31C | |
Backing material | Kyorene-Pro-Graphene | |
Coating | Nitrile micro-foam | |
Application range | Precision | |
Colour | grey / black | |
Glove size | 11 | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094577 11 | |
EAN / GTIN | 4059904169050 | |
Manufacturer number | K02-303L-11 |