{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | DMF-free; Foodstuffs certified; Suitable for touch screens | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X41B | |
EN 407 | X1XXXX | |
Backing material | Nylon, steel fibres, carbon | |
Coating | Nitrile foam/water-based PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey / yellow | |
Standard | EN 407 | |
Glove size | 11 | |
Contact heat up to | 100 °C | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094561 11 | |
EAN / GTIN | 7340118319377 | |
Manufacturer number | TEGERA 8805 INFINITY GR.11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves Tegera® 8805 Infinity 11 |
||
Colour | black / grey / yellow | black / grey |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Glove size | 11 | 11 |
EN 388 | 4X41B | 4443E |
Protection category | Category II | Category II |
Cut protection class | B | E |
Type of product | Cut-resistant gloves | Cut-resistant gloves |