• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 8805 Infinity, Glove size: 10

Article no.: 094561 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free; Foodstuffs certified; Suitable for touch screens
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics DMF-free; Foodstuffs certified; Suitable for touch screens
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4X41B
EN 407 X1XXXX
Backing material Nylon, steel fibres, carbon
Coating Nitrile foam/water-based PU
Coating variant The palms of the hands
Application range All-round
Colour black / grey / yellow
Standard EN 407
Glove size 10
Contact heat up to 100 °C
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094561 10
EAN / GTIN 7340118319308
Manufacturer number TEGERA 8805 INFINITY GR.10

Description

Version:

Tegera® 8805 Infinity. Anatomically shaped cut-resistant gloves with 18-gauge knitting technology for optimum fit and good finger tip sensitivity. High-quality nitrile foam water-based PU coating ensures good grip capability. With reinforced thumb joint. For contact heat up to 100°C. Suitable for touch screens. Approved for handling foodstuffs. In addition the gloves are silicone-free and have been dermatologically tested.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart