This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves KryTech 582, Glove size: 9

Article no.: 094556 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 388 4X43D
Backing material PEHD
Coating Nitrile
Application range All-round
Colour black / grey
Glove size 9
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094556 9
Manufacturer number KRYNIT 582 GR.9

Description

Version:

KryTech 582. Cut-resistant gloves with special Grip&Proof coating of nitrile for water-repellent properties and good grip characteristics when handling oily objects.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart