{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 4X43D | |
Backing material | PEHD | |
Coating | Nitrile | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 10 | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094556 10 | |
Manufacturer number | KRYNIT 582 GR.10 |