• The item cannot be ordered due to missing prices.

Pair of gloves Waredex Work® 550 11

Article no.: 094545 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Foodstuffs certified
  • Knitted technology: 13G
  • electrostatic characteristic: 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1
  • silicone-free: yes
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Foodstuffs certified
Knitted technology 13G
electrostatic characteristic 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1
Manufacturer's designation Waredex Work 550
Accuracy of fit very good
EN 388 4541X
Backing material HPPE, glass
Coating PU
Coating variant The palms of the hands
Application range All-round
Colour grey / beige
Material of coating PU
Glove size 11
Weight 75 g
Length 255 mm - 265 mm
EN 388 abrasion resistance 4
EN 388 cut resistance 5
EN 388 tear propagation resistance 4
Application reusable
silicone-free yes
Breathability very good
DMF-free yes
Touch sensitivity good
Wet grip medium
Oil grip medium
Heat protection not available
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094545 11
EAN / GTIN 4008198755012
Manufacturer number 550/11

Description

Version:

Waredex Work® 500. Roughened coating of polyurethane for a good grip for dealing with oily or wet objects. Good fit and good sense of touch, ensuring a high comfort for the wearer. Very high cut resistance in combination with mechanical barrier.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart