{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Foodstuffs certified | |
Knitted technology | 13G | |
electrostatic characteristic | 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Manufacturer's designation | Waredex Work 550 | |
Accuracy of fit | very good | |
EN 388 | 4541X | |
Backing material | HPPE, glass | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / beige | |
Material of coating | PU | |
Glove size | 10 | |
Weight | 75 g | |
Length | 255 mm - 265 mm | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 5 | |
EN 388 tear propagation resistance | 4 | |
Application | reusable | |
silicone-free | yes | |
Breathability | very good | |
DMF-free | yes | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094545 10 | |
EAN / GTIN | 4008198755005 | |
Manufacturer number | 550/10 |