{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X43D | |
Backing material | HPPE, steel, polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / anthracite | |
Glove size | 9 | |
Weight | 58 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094464 9 | |
EAN / GTIN | 4048612062371 | |
Manufacturer number | 6003009 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of gloves uvex athletic D5XP 9 |
||||
Application range | All-round | Precision | Precision | All-round |
Colour | grey / anthracite | black / grey | black / grey | black / grey |
Application | reusable | reusable | reusable | reusable |
Type of glove | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Protection category | Category II | Category II | Category II | Category II |
Cut protection class | D | D | D | D |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |