• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-755 10

Article no.: 094449 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • Cut protection class: E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Glove characteristics Suitable for touch screens
Knitted technology 18G
EN 388 3x41E
Backing material INTERCEPT™
Coating PU
Application range Precision
Colour grey
Application reusable
Cut protection class E
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094449 10
EAN / GTIN 10076490426658
Manufacturer number 11755100

Description

Version:

Particularly light and thin cut-resistant gloves of the HyFlex® series. Available in three high cut protection classes. Integral INTERCEPT™ technology, touchscreen-capable, 18-gauge knitting technology. Skin compatibility dermatologically tested by Dermatest®.
HyFlex® 11-755. Cut protection level E for protection against very high cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart