• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-755 7

Article no.: 094449 7
Size guide
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • Cut protection class: E

Product details

Technical Data

Series HyFlex®
Glove characteristics Suitable for touch screens
Knitted technology 18G
EN 388 3x41E
Backing material INTERCEPT™
Coating PU
Application range Precision
Colour grey
Application reusable
Cut protection class E
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094449 7
EAN / GTIN 10076490617537
Manufacturer number 11755070

Description

Version:

Particularly light and thin cut-resistant gloves of the HyFlex® series. Available in three high cut protection classes. Integral INTERCEPT™ technology, touchscreen-capable, 18-gauge knitting technology. Skin compatibility dermatologically tested by Dermatest®.
HyFlex® 11-755. Cut protection level E for protection against very high cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart