{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Grip | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Suitable for touch screens; Suitable for allergy sufferers; Suitable for touch screens | |
EN 388 | 4121X | |
Backing material | Nylon | |
Coating | Nitrile foam / nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Glove size | 9 | |
Knitted technology | 15G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094309 9 | |
EAN / GTIN | 4067263202783 | |
Manufacturer number | 094309 9 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves MASTER GRIP, Glove size: 9 |
||
Application range | Precision | Precision |
Colour | blue / black | green / black |
Application | reusable | reusable |
Glove size | 9 | 9 |
EN 388 | 4121X | 4121X |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands |