• The item cannot be ordered due to missing prices.

Pair of gloves MASTER GRIP 6

Article no.: 094309 6
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens; Suitable for allergy sufferers; Suitable for touch screens
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Grip
Clothing standard Oeko-Tex Standard 100
Glove characteristics Suitable for touch screens; Suitable for allergy sufferers; Suitable for touch screens
EN 388 4121X
Backing material Nylon
Coating Nitrile foam / nitrile
Coating variant The palms of the hands
Application range Precision
Colour blue / black
Glove size 6
Knitted technology 15G
Application reusable
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094309 6
EAN / GTIN 4067263202752
Manufacturer number 094309 6

Description

Version:

MASTER GRIP fitters gloves. The grip coating on the palm of the hand provides an extra-strong grip for a particularly secure hold. The nitrile foam coating is breathable and ensures a good sense of touch. Suitable for touch screens, allowing smartphone and other touch screens to be operated without removing the gloves.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart