{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex phynomic | |
EN 388 | 2121X | |
Backing material | Polyamide, elastane, bamboo | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision; All-round | |
Colour | black / blue | |
Glove size | 7 | |
Weight | 52 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094295 7 | |
EAN / GTIN | 4048612045206 | |
Manufacturer number | 6006207 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves uvex phynomic pro, Glove size: 7 |
|||
Coating | Nitrile | Nitrile | Nitrile |
Colour | black / blue | blue / orange | blue / black |
Backing material | Polyamide, elastane, bamboo | Nylon | Nylon |
Application | reusable | reusable | reusable |
EN 388 | 2121X | 4121X | 4121X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II |