{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | uvex phynomic | |
EN 388 | 2121X | |
Backing material | Polyamide, elastane, bamboo | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision; All-round | |
Colour | black / blue | |
Glove size | 11 | |
Weight | 52 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094295 11 | |
EAN / GTIN | 4048612045244 | |
Manufacturer number | 6006211 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves uvex phynomic pro 11 |
||
Backing material | Polyamide, elastane, bamboo | Nylon |
Application | reusable | reusable |
Glove size | 11 | 11 |
EN 388 | 2121X | 4121X |
Serie | uvex phynomic | MASTER FIT |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Type of product | Multi-purpose gloves | Multi-purpose gloves |