{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex phynomic | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Foodstuffs certified | |
EN 388 | 3121X | |
Backing material | Polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | black / anthracite | |
Glove size | 9 | |
Weight | 39 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094292 9 | |
EAN / GTIN | 4048612044483 | |
Manufacturer number | 6004909 |