{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Manufacturer's designation | 3525 // NYLONTEX SOFT HV | |
EN 388 | 2131X | |
Backing material | Nylon | |
Coating | Latex foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | neon yellow / dark blue | |
Glove size | 9 | |
Knitted technology | 13G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094278 9 | |
EAN / GTIN | 4059904166561 | |
Manufacturer number | 3525-9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves 3525 9 |
|||
Application range | Precision | Precision | Precision |
Colour | neon yellow / dark blue | blue / black | green / black |
Application | reusable | reusable | reusable |
Glove size | 9 | 9 | 9 |
EN 388 | 2131X | 4121X | 4121X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |