{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master PU | |
Glove characteristics | Suitable for touch screens | |
EN 388 | 2111X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Glove size | 10 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094251 10 | |
EAN / GTIN | 4067263202653 | |
Manufacturer number | 094251 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves MASTER PU, Glove size: 10 |
|||||
Coating | PU | PU | PU | PU | PU |
Backing material | Nylon | Polyester | Polyester | Nylon | Nylon |
Glove size | 10 | 10 | 10 | 10 | 10 |
Glove characteristics | Suitable for touch screens | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 18G | 13G | 13G | 18G | 18G |
EN 388 | 2111X | 3121X | 3121X | 2111X | 2121X |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |