• The item cannot be ordered due to missing prices.

Pair of gloves MASTER PU 6

Article no.: 094253 6
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master PU
    Glove characteristics Suitable for touch screens
    EN 388 2111X
    Backing material Nylon
    Coating PU
    Coating variant The palms of the hands
    Application range Precision
    Colour white
    Glove size 6
    Knitted technology 18G
    Application reusable
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094253 6
    EAN / GTIN 4067263830771
    Manufacturer number 094253 6

    Description

    Version:

    MASTER PU fitters’ gloves. The nylon backing material in combination with the PU coating makes it extremely light and flexible – it’s almost like having a second skin. Thanks to the 18-gauge knitted fabric, it also provides an outstanding sense of touch and excellent dexterity.Suitable for touch screens.

    Standard:

    EN 388, EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart