{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
Accuracy of fit | good | |
EN 388 | 3141X | |
Backing material | Nylon/carbon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white / grey | |
Material of coating | PU | |
Glove size | 6 | |
Weight | 14 g | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 3 | |
EN 388 penetration resistance | 1 | |
silicone-free | no | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | ESD gloves |
Article number | 094236 6 | |
EAN / GTIN | 4059904093768 | |
Manufacturer number | 6230/6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves 6230, Glove size: 6 |
|||||
Application range | Precision | Precision | Precision | Precision | Precision; All-round |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD | EGB/ESD | EGB/ESD |
Colour | white / grey | pale grey | white / pale grey | white / pale grey | blue / black |
Backing material | Nylon/carbon | Polyester, carbon | Polyester, carbon | Polyester, carbon | Lycra® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable |
Glove size | 6 | 6 | 6 | 6 | 6 |
Glove characteristics | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens | DMF-free; Suitable for touch screens |