{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 013XX | |
Backing material | Polyester, carbon | |
Coating variant | No coating | |
Application range | Precision | |
Colour | pale grey | |
Glove size | 6 | |
Protection category | Category II | |
Type of glove | Electrician's gloves | |
Type of product | ESD gloves |
Article number | 094221 6 | |
EAN / GTIN | 4062406129941 | |
Manufacturer number | 094221 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of ESD gloves uncoated, Glove size: 6 |
||||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD | EGB/ESD |
Colour | pale grey | white / pale grey | white / pale grey | blue / black |
Backing material | Polyester, carbon | Polyester, carbon | Polyester, carbon | Lycra® / polyamide |
Application | reusable | reusable | reusable | reusable |
Glove size | 6 | 6 | 6 | 6 |
Glove characteristics | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens | DMF-free; Suitable for touch screens |
Type of product | ESD gloves | ESD gloves | ESD gloves | ESD gloves |