{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
Accuracy of fit | very good | |
EN 388 | 2111X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / blue | |
Material of coating | PU | |
Glove size | 11 | |
Weight | 8 g | |
Knitted technology | 18G | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | good | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094234 11 | |
EAN / GTIN | 4059904095717 | |
Manufacturer number | 6240/11 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves 6240 // SKIN, Glove size: 11 |
|||
Application range | Precision | Precision | Precision |
Coating | PU | PU | PU |
Colour | black / blue | black | blue / orange |
Backing material | Nylon | Polyamide | Nylon |
EN 388 | 2111X | 4131X | 3121A |
Protection category | Category II | Category II | Category II |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |