{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
Accuracy of fit | very good | |
EN 388 | 2111X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / blue | |
Material of coating | PU | |
Glove size | 10 | |
Weight | 8 g | |
Knitted technology | 18G | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | good | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094234 10 | |
EAN / GTIN | 4059904095700 | |
Manufacturer number | 6240/10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves 6240 // SKIN 10 |
||
Contents | 1 | 1 |
Backing material | Nylon | Nylon / special yarn / Spandex |
Application | reusable | reusable |
Glove characteristics | Suitable for touch screens | LABS free; Silicone-free |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II |
Coating variant | The palms of the hands | The palms of the hands |