{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Length | 220 mm | |
Application | reusable | |
Contents | 12 pair | |
Colour | white | |
Application range | Precision | |
Backing material | Cotton | |
Coating variant | No coating | |
Glove size | 9 | |
Protection category | Category II | |
Type of glove | Cotton gloves | |
Material | Cotton | |
Type of product | Cotton gloves |
Article number | 094202 9 | |
EAN / GTIN | 7392626063891 | |
Manufacturer number | 8120/9 |
This article |
Recommendations |
|
---|---|---|
Cotton gloves set Tegera® 8120, Glove size: 9 |
||
Contents | 12 pair | 12 pair |
Backing material | Cotton | Cotton |
Application | reusable | reusable |
Type of glove | Cotton gloves | Cotton gloves |
Protection category | Category II | Category I |
Type of product | Cotton gloves | Cotton gloves |
Coating variant | No coating | No coating |