• The item cannot be ordered due to missing prices.

Cotton gloves set Tegera® 8120 8

Article no.: 094202 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Silicone-free; free of latex; DMF-free
    Length 220 mm
    Application reusable
    Contents 12 pair
    Colour white
    Application range Precision
    Backing material Cotton
    Coating variant No coating
    Glove size 8
    Protection category Category II
    Type of glove Cotton gloves
    Material Cotton
    Type of product Cotton gloves

    Identification numbers & Classifications

    Article number 094202 8
    EAN / GTIN 7392626063877
    Manufacturer number 8120/8

    Description

    Version:

    Tegera® 8120. Textile gloves with cuffs and good finger tip sensitivity. Pleasant to wear due to light, air-permeable backing material. With specially shaped thumb.
    Tegera® 8120. Cotton textile gloves with cuffs and good finger tip sensitivity. Pleasant to wear due to light, air-permeable backing material. With specially shaped thumb.

    Application:

    Clean dry areas; precision assembly; electronics and Installation work.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Cotton gloves set Tegera® 8120 8

    Cotton gloves set Tegera® 8120 8

    Colour white white
    Contents 12 12
    Length 220 230
    Backing material Cotton Cotton
    Application reusable reusable
    Protection category Category II Category I
    Coating variant No coating No coating

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart