{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; DMF-free; Flame resistance stage 4 | |
Application | reusable | |
Length | 345 mm | |
Thickness | 1 | |
Backing material | Full-grain / split grain leather | |
Coating variant | No coating | |
Weight | 220 g | |
Contents | 1 | |
Material | Full-grain / split grain leather | |
Application range | All-round | |
Glove size | 9 | |
EN 388 | 4244X | |
EN 407 | 41214X | |
EN 12477 | Type A | |
Welding processes | MIG/MAG | |
Protection category | Category II | |
Type of glove | Welder's gloves | |
Colour | grey | |
Norm | EN 407 | |
Type of product | Welder's gloves |
Article number | 094128 9 | |
EAN / GTIN | 4045197890450 | |
Manufacturer number | 094128 9 |
This article |
Recommendations |
||
---|---|---|---|
Pair of welder's safety gloves 9 |
|||
EN 407 | 41214X | 413X4X | 412X4X |
Colour | grey | white/brown | white/brown |
Length | 345 | 350 | 350 |
Backing material | Full-grain / split grain leather | Soft leather | Goatskin leather |
Glove characteristics | Silicone-free ;free of latex ;DMF-free ;Flame resistance stage 4 | Silicone-free ;Flame resistance stage 4 | Silicone-free ;Flame resistance stage 4 |
Type of glove | Welder's gloves | Welder's gloves | Welder's gloves |
Type of product | Welder's gloves | Welder's gloves | Welder's gloves |