• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves, Glove size: 9

Article no.: 094116 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; Flame resistance stage 4
Application reusable
Length 350 mm
Thickness 0.8
Backing material Soft leather
Coating variant No coating
Weight 230 g
Contents 1
Material Soft leather
Glove size 9
EN 388 4142X
EN 407 413X4X
EN 12477 Type A
Welding processes MIG/MAG
Protection category Category III
Type of glove Welder's gloves
Colour white/brown
Standard EN 407
Type of product Welder's gloves

Identification & Classification

Article number 094116 9
EAN / GTIN 4062406129828
Manufacturer number 094116 9
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT – welder’s glove made from split leather with striking GARANT design. High-quality workmanship with 100% polyester-free seams and an anatomical fit for good touch sensitivity during welding. The inside of the gauntlet is provided with linen fabric for high wearing comfort and sweat absorption. Ideal for MIG/MAG welding.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Offer no protection against chemical, microbiological, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart