{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Thickness | 0.8 | |
Backing material | Soft leather | |
Coating variant | No coating | |
Weight | 230 g | |
Contents | 1 | |
Material | Soft leather | |
Glove size | 10 | |
EN 388 | 4142X | |
EN 407 | 413X4X | |
EN 12477 | Type A | |
Welding processes | MIG/MAG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | white/brown | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094116 10 | |
EAN / GTIN | 4062406129835 | |
Manufacturer number | 094116 10 |
This article |
Recommendations |
|
---|---|---|
Pair of welder's safety gloves, Glove size: 10 |
||
EN 12477 | Type A | Type A |
EN 407 | 413X4X | 41214X |
Backing material | Soft leather | Full-grain / split grain leather |
Application | reusable | reusable |
Glove size | 10 | 10 |
Welding processes | MIG/MAG | MIG/MAG |
Glove characteristics | Silicone-free; Flame resistance stage 4 | Silicone-free; free of latex; DMF-free; Flame resistance stage 4 |