• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves Tegera® 19, Glove size: 9

Article no.: 094121 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 320 mm - 365 mm
Backing material Split-grain cowhide
Coating variant No coating
Manufacturer's designation TEGERA 19
Contents 1
Material Split-grain cowhide
Application range All-round; Heavy Duty
Glove size 9
Contact heat up to 100 °C
EN 388 3143X
EN 407 41314X
EN 12477 Type A
Welding processes MIG/MAG
Standard EN 407
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094121 9
EAN / GTIN 7340118300948
Manufacturer number 19-9

Description

Version:

Tegera® 19. All-round welder’s glove made of split-grain cowhide. Very strong and tough. With elasticated band at the wrist for a better fit. Resistant to contact heat up to 100 °C. Lined.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart