{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 320 mm - 365 mm | |
Backing material | Split-grain cowhide | |
Coating variant | No coating | |
Manufacturer's designation | TEGERA 19 | |
Contents | 1 | |
Material | Split-grain cowhide | |
Application range | All-round; Heavy Duty | |
Glove size | 11 | |
Contact heat up to | 100 °C | |
EN 388 | 3143X | |
EN 407 | 41314X | |
EN 12477 | Type A | |
Welding processes | MIG/MAG | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094121 11 | |
EAN / GTIN | 7392626027473 | |
Manufacturer number | 19-11 |