{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Cowhide leather | |
Material | Cowhide leather | |
EN 388 | 2122X | |
Application | reusable | |
Application range | Heavy Duty | |
Colour | blue / white | |
Type of product | Cowhide full-grain leather gloves |
Article number | 094051 10 | |
EAN / GTIN | 4062406777029 | |
Manufacturer number | 094051 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves Hydrophobic leather, Glove size: 10 |
|||||
Application range | Heavy Duty | Heavy Duty | Heavy Duty | Heavy Duty | Heavy Duty |
Colour | blue / white | blue / white | white | grey / green | grey |
Contents | 1 | 1 | 1 | 1 | 1 |
Material | Cowhide leather | Full-grain leather | Full-grain leather | Soft leather | Soft leather |
Backing material | Cowhide leather | Nappa palm leather | Nappa palm leather | Soft leather | Soft leather |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 2122X | 3233X | 3133X | 4123X | 4133X |