{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Soft leather | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Coating variant | No coating | |
Weight | 165 g | |
Material | Soft leather | |
Glove size | 10 | |
Length | 260 mm | |
Thickness | 1 | |
EN 388 | 4123X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cowhide split leather gloves | |
Application range | Heavy Duty | |
Colour | grey / green | |
Type of product | Cowhide split leather gloves |
Article number | 094012 10 | |
EAN / GTIN | 4045197890436 | |
Manufacturer number | 094012 10 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Cowhide split leather 10 |
|||
Material | Soft leather | Full-grain leather | Full-grain leather |
Glove size | 10 | 10 | 10 |
EN 388 | 4123X | 3233X | 3133X |
Type of glove | Cowhide split leather gloves | Cowhide full-grain leather gloves | Cowhide full-grain leather gloves |
Protection category | Category II | Category II | Category II |
Type of product | Cowhide split leather gloves | Cowhide split leather gloves | Cowhide split leather gloves |
Coating variant | No coating | No coating | No coating |