{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Soft leather | |
Glove characteristics | Silicone-free; free of latex; DMF free | |
Coating variant | No coating | |
Weight | 165 g | |
Material | Soft leather | |
Glove size | 9 | |
Length | 260 mm | |
Thickness | 1 | |
EN 388 | 4133X | |
Application | reusable | |
Scope of application | Heavy Duty | |
Colour | grey | |
Type of product | Cowhide split leather gloves |
Article number | 094011 9 | |
EAN / GTIN | 4067263290698 | |
Manufacturer number | 094011 9 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |