{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Soft leather | |
Glove characteristics | Silicone-free; free of latex; DMF free | |
Coating variant | No coating | |
Weight | 165 g | |
Material | Soft leather | |
Glove size | 11 | |
Length | 260 mm | |
Thickness | 1 | |
EN 388 | 4133X | |
Application | reusable | |
Application range | Heavy Duty | |
Colour | grey | |
Type of product | Cowhide split leather gloves |
Article number | 094011 11 | |
EAN / GTIN | 4067263449713 | |
Manufacturer number | 094011 11 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of gloves Cowhide split leather 11 |
||||
Application range | Heavy Duty | Heavy Duty | Heavy Duty | Heavy Duty |
Contents | 1 | 1 | 1 | 1 |
Material | Soft leather | Soft leather | Full-grain leather | Full-grain leather |
Backing material | Soft leather | Soft leather | Nappa palm leather | Nappa palm leather |
Application | reusable | reusable | reusable | reusable |
EN 388 | 4133X | 4123X | 3233X | 3133X |
Type of product | Cowhide split leather gloves | Cowhide split leather gloves | Cowhide split leather gloves | Cowhide split leather gloves |