• The item cannot be ordered due to missing prices.

Lace-up boot, black Xenia SF ESD, S3 XB, EU shoe size: 40

Article no.: 092741 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 40
Type of product Safety boots

Identification numbers & Classifications

Article number 092741 40
EAN / GTIN 4044348669020
Manufacturer number XENIA SF S3 SR XB GR. 40

Description

Version:

Ladies’ safety boots Xenia SF with VARIO Multiflex® technology.
  • Ultra-light smooth microfibre with striking high-frequency embossing.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Abrasion-resistant toe protection made of TPU.
  • TPU heel pad for stabilisation.
  • TPU Woman Sport ESD outer sole anti-slip.
  • Dust flap.
  • ESD security.

Standard:

EN ISO 20435:2011 S3 SRC.
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092740.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart