• The item cannot be ordered due to missing prices.

Lace-up boot, black Xenia SF ESD, S3 XB 35

Article no.: 092741 35

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Ladies
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 35
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092741 35
    EAN / GTIN 4044348668979
    Manufacturer number XENIA SF S3 SR XB GR. 35

    Description

    Version:

    Ladies’ safety boots Xenia SF with VARIO Multiflex® technology.
    • Ultra-light smooth microfibre with striking high-frequency embossing.
    • Seamless shoe design.
    • Soft and breathable functional lining.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Abrasion-resistant toe protection made of TPU.
    • TPU heel pad for stabilisation.
    • TPU Woman Sport ESD outer sole anti-slip.
    • Dust flap.
    • ESD security.

    Standard:

    EN ISO 20435:2011 S3 SRC.

    Note:

    Standard version NB, see No. 092740.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart