• The item cannot be ordered due to missing prices.

Shoe, blue ELLA ESD, S1 XB 38

Article no.: 092730 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Protection class S1
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092730 38
EAN / GTIN 4044348638866
Manufacturer number ELLAXB38P

Description

Version:

ELLA ladies’ safety shoes with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.
  • Breathable functional upper material.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU Woman Sport ESD outer sole.
  • ESD security.

Standard:

Inlay provision design type tested to DGUV regulations 191.
EN ISO 20345:2011 S1 SRC

Note:

Narrow version NB, see No. 092729.
Includes the damping element yellow and green

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart